missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
OHAUS™ Pioneer PX Precision Balances
OHAUS Corporation™ Pioneer PX Precision Balance offers high accuracy and repeatability for applications in laboratory, industrial and education settings. Features a second line display for additional information and connectivity for easy communication
Supplier: OHAUS™ OHS30429839
Includes: AC Power Adapter
Description
- 2 Line Display
- Durable Construction
- Communication Ports (RS-232, USB)
Compliance
Electromagnetic Compatibility: IEC/EN 61326-1 Class B, Basic Environments; FCC Part 15 Class A; Canada ICES-003 Class A, CSA
Warranty
2 Year
Specifications
Electromagnetic Compatibility: IEC/EN 61326-1 Class B, Basic Environments; FCC Part 15 Class A; Canada ICES-003 Class A, CSA | |
160 g | |
0.001 g | |
Integrated level bubble | |
Cast Aluminum Base, Plastic Top Housing | |
Round | |
2 Seconds | |
Internal Calibration | |
Basic Weighing, Parts Counting, Percent Weighing, Animal Weighing, Density Determination | |
209 mm | |
4.5 kg | |
50/60 Hz 12/18 VA |
RS232, USB | |
2 Line Backlit LCD | |
Draftshield | |
±2 Divisions | |
PX163 | |
±1 Division | |
10°C to 30°C | |
2 Years | |
321 mm | |
331 mm | |
Power Input: 100â240V ∼ 200mA 50â60Hz 12â18VA; Power Output: 12 VDC 0.5A |