missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
United Scientific™ Plastic Beakers
Plastic Beakers feature excellent clarity and very good chemical resistance.
$8.62 - $49.62
Specifications
Material | Polypropylene |
---|---|
Type | Beaker |
Autoclavable | Autoclavable |
Graduated | Yes |
Style | Griffin |
Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity | |||||
S01910
![]() |
United Scientific™
BP0050 |
50 mL |
Pack of 12 Each for $48.62
|
|
|||||
S01911
![]() |
United Scientific™
BP0100 |
100 mL |
Pack of 12 Each for $49.62
|
|
|||||
S63118
![]() |
United Scientific™
BP0500 |
500 mL |
Each for $8.62
Pack of 4 Each for $34.48
|
|
|||||
Description
- Molded in polypropylene
- Autoclavable
- Feature raised graduations on the outer surface
- Griffin Style Beakers nest without sticking together
- New Style beakers feature tapered spouts for easier pouring of solutions
Specifications
Polypropylene | |
Autoclavable | |
Griffin |
Beaker | |
Yes |