missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
United Scientific™ Plastic Beakers
Plastic Beakers feature excellent clarity and very good chemical resistance.
Supplier: United Scientific™ BP0100
Description
- Molded in polypropylene
- Autoclavable
- Feature raised graduations on the outer surface
- Griffin Style Beakers nest without sticking together
- New Style beakers feature tapered spouts for easier pouring of solutions
Specifications
2.36 in. | |
100 mL | |
For Excellent Clarity and Very Good Chemical Resistance | |
6.2 cm | |
5 mL | |
Autoclavable | |
Griffin |
6 cm | |
Polypropylene | |
2.44 in. | |
Spout | |
Beaker | |
Yes |