missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Eisco™ Plastic Dropping Bottle, Euro Design
Unique LDPE Plastic Dropping Bottles include a screw cap and spout that dispenses small, uniform drops of liquid.
$6.47 - $116.44
Specifications
Color | Clear |
---|---|
Description | Uniform drops |
Material | LDPE |
Sterility | Non-sterile |
Closure Color | Translucent |
Catalog Number | Mfr. No. | Capacity (English) | Capacity (Metric) | Quantity | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (English) | Capacity (Metric) | Quantity | Price | Quantity | |||
S29375
|
Eisco™
CH0182A |
0.5 oz. | 15 mL | 1 Ea. |
Each for $6.47
|
|
|||
S29376
|
Eisco™
CH0182B |
1 oz. | 30 mL | 1 Ea. |
Each for $8.41
|
|
|||
S80813
|
Eisco™
CH0182BPK12 |
1 oz. | 30 mL | 12/Pk. |
Each for $84.91
|
|
|||
S29377
|
Eisco™
CH0182C |
2 oz. | 60 mL | 1 Ea. |
Each for $9.18
|
|
|||
S80814
|
Eisco™
CH0182CPK12 |
2 oz. | 60 mL | 12/Pk. |
Each for $80.85
|
|
|||
S80815
|
Eisco™
CH0182DPK12 |
4 oz. | 125 mL | 12/Pk. |
Each for $100.56
|
|
|||
S29379
|
Eisco™
CH0182E |
8.5 oz. | 250 mL | 1 Ea. |
Each for $11.74
|
|
|||
S80816
|
Eisco™
CH0182EPK12 |
8 oz. | 250 mL | 12/Pk. |
Each for $116.44
|
|
|||
Description
- Plastic Dropping Bottle
- Low Density Polyethylene (LDPE)
- Spout dispenses small, uniform drops of liquid
- Screw cap with an attached cover
- Euro design
Warranty
1 year limited manufacturer warranty.
Specifications
Clear | |
LDPE | |
Translucent | |
Not Autoclavable | |
Small | |
Narrow | |
Dropping Bottle | |
Plastic |
Uniform drops | |
Non-sterile | |
Yes | |
Reusable | |
No | |
Cylindrical | |
Liquids | |
Screw Cap |