missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Eisco™ Plastic Dropping Bottle, Euro Design
Unique LDPE Plastic Dropping Bottles include a screw cap and spout that dispenses small, uniform drops of liquid.
Supplier: Eisco™ CH0182DPK12
Description
- Plastic Dropping Bottle
- Low Density Polyethylene (LDPE)
- Spout dispenses small, uniform drops of liquid
- Screw cap with an attached cover
- Euro design
Warranty
1 year limited manufacturer warranty.
Specifications
125 mL | |
Clear | |
2 in. | |
Screw cap | |
LDPE | |
12/Pk. | |
50.8 mm | |
Yes | |
Reusable | |
No | |
Cylindrical | |
Dropping Bottle | |
2 in. | |
Plastic | |
Screw Cap |
4 oz. | |
Uniform drops | |
For kitchens, crafting, and for storage and application of essential oils and other cosmetics. | |
107.95 mm | |
12.7 cm | |
Non-sterile | |
Translucent | |
Not Autoclavable | |
Small | |
Narrow | |
5 cm | |
Liquids | |
2 in. | |
5 cm |