missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
DWK Life Sciences Wheaton™ 20mL PET Liquid Scintillation Vials, With Caps Attached
For optimal performance in the laboratory. Wheaton™ 20mL PET Liquid Scintillation Vials, With Caps Attached offer low permeability to solvents and minimal background counts.
$331.66 - $593.94
Specifications
Diameter (English) Outer | 1.06 in. |
---|---|
Color | White |
Diameter (Metric) Outer | 27 mm |
Material | PET |
Volume (Metric) | 20 mL |
Catalog Number | Mfr. No. | Closure Material | Material (Liner) | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Closure Material | Material (Liner) | Price | Quantity | ||||
03-341-73
|
DWK Life Sciences
986730 |
Polypropylene | Foamed Polyethylene |
Case of 500 Each for $331.66
|
|
||||
03-341-73C
|
DWK Life Sciences
986734 |
Polyethylene | Linerless |
Case of 500 Each for $365.26
|
|
||||
03-341-73A
|
DWK Life Sciences
986731 |
Polypropylene | Metal Foil/Pulp |
Case of 500 Each for $362.25
|
|
||||
03-341-73B
|
DWK Life Sciences
986732 |
Urea | Metal Foil/Cork |
Case of 500 Each for $410.23
|
|
||||
03-341-73D
|
DWK Life Sciences
986736 |
Urea | Polyethylene |
Case of 500 Each for $593.94
|
|
||||
Description
- Clarity of glass with the safety of plastic
- Vial can be incinerated; no harmful gas is generated
- Vials offer low permeability to solvents and minimal background counts
Order Info
White. Packaged in utility trays with each partitioned tray holding 100 vials.
Specifications
1.06 in. | |
27 mm | |
20 mL | |
2.4 in. | |
0.67 oz. | |
61 mm |
White | |
PET | |
Offer low permeability to solvents and minimal background counts, vials can be safely incinerated, no harmful gas is generated | |
Tray | |
Screw Cap |