missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Cole-Parmer™ Essentials 81-Place Polypropylene Storage Boxes

Reinforced hinges, lock, and seal for secure storage

Supplier:  Cole-Parmer™ Essentials 0439662

 View more versions of this product

Catalog No. 03-391-549


Explore available promotions

Description

Description

  • Bold, black alpha-numeric printing allows accurate tracking of samples
  • Click fit lock ensures box will not open accidentally—even if placed upside-down
  • Large clasp allows easy opening with gloves
  • Fit in most 2 in. freezer racks
Boxes withstand temperatures from -80°C to 121°C, and will not degrade with repeated thaws. Each box features an alphanumeric grid on the exterior and interior, stacking rings, and a matte surface suitable for markers or labels. Box top is clear for easy visual inspection of samples and bottoms are colored for additional identification and organization. Boxes accommodate 0.5, 1.5, and 2.0 mL microtubes, and most brands of cryogenic vials.
Specifications

Specifications

Orange
Storage Box
5 Pack
Polypropylene
0.5, 1.5, and 2.0 mL tubes
Videos
SDS
Documents

Documents

Promotions

Promotions