missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Cole-Parmer™ Essentials 81-Place Polypropylene Storage Boxes

Reinforced hinges, lock, and seal for secure storage

$166.85 - $166.85

Specifications

Material Polypropylene
Quantity 5 Pack
View More Specs

Products 6
Catalog Number Mfr. No. Color Price Quantity  
Catalog Number Mfr. No. Color Price Quantity  
03-391-545
View Documents
Cole-Parmer™ Essentials
0439658
Clear N/A
 
03-391-546
View Documents
Cole-Parmer™ Essentials
0439659
Blue N/A
 
03-391-548
View Documents
Cole-Parmer™ Essentials
0439661
Purple N/A
 
03-391-549
View Documents
Cole-Parmer™ Essentials
0439662
Orange N/A
 
03-391-547
View Documents
Cole-Parmer™ Essentials
0439660
Green N/A
 
03-391-550
View Documents
Cole-Parmer™ Essentials
0439663
Assorted N/A
 
Description

Description

  • Bold, black alpha-numeric printing allows accurate tracking of samples
  • Click fit lock ensures box will not open accidentally—even if placed upside-down
  • Large clasp allows easy opening with gloves
  • Fit in most 2 in. freezer racks
Boxes withstand temperatures from -80°C to 121°C, and will not degrade with repeated thaws. Each box features an alphanumeric grid on the exterior and interior, stacking rings, and a matte surface suitable for markers or labels. Box top is clear for easy visual inspection of samples and bottoms are colored for additional identification and organization. Boxes accommodate 0.5, 1.5, and 2.0 mL microtubes, and most brands of cryogenic vials.
Specifications

Specifications

Polypropylene
5 Pack
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'