missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Polymethylpentene Graduated Cylinders

Clear, shatterproof polymethylpentene polymer.

Supplier:  Fisherbrand™ 237735EMD

 View more versions of this product

Catalog No. S32810



Explore available promotions

Description

Description

  • Withstand autoclaving temperatures of up to 175°C
  • Hexagonal bases improve stability
Specifications

Specifications

10 mL, 10 mL
±0.2 mL
B, Class B
1.4 cm, 1.4 cm
Autoclavable, Autoclavable
0.2mL, 0.2mL
Hexagonal, Hexagonal
140 mm, 140 mm
PMP, PMP
DIN 12680 TT, ISO 6706, DIN 12680 TT, ISO 6706
0.55 in., 0.55 in.
0.2 mL, 0.2 mL
135°C, 135°C
Round, Round
5.5 in., 5.5 in.
Graduated Cylinder, Graduated Cylinder
Videos
SDS
Documents

Documents

Promotions

Promotions