missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Polymethylpentene Graduated Cylinders

Clear, shatterproof polymethylpentene polymer.

Supplier:  Fisherbrand™ 237745EMD

 View more versions of this product

Catalog No. S32811



Explore available promotions

Description

Description

 

  • Withstand autoclaving temperatures of up to 175°C
  • Hexagonal bases improve stability

       

Specifications

Specifications

25 mL, 25 mL
±0.5 mL
B, Class B
2 cm, 2 cm
Autoclavable, Autoclavable
0.5mL, 0.5mL
Hexagonal, Hexagonal
170 mm, 170 mm
PMP, PMP
DIN 12680 TT, ISO 6706, DIN 12680 TT, ISO 6706
0.78 in., 0.78 in.
0.5 mL, 0.5 mL
135°C, 135°C
Round, Round
6.7 in., 6.7 in.
Graduated Cylinder, Graduated Cylinder
Videos
SDS
Documents

Documents

Promotions

Promotions