missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Polymethylpentene Graduated Cylinders
Clear, shatterproof polymethylpentene polymer.
Supplier: Fisherbrand™ 237765EMD
Description
- Withstand autoclaving temperatures of up to 175°C
- Hexagonal bases improve stability
Specifications
100 mL, 100 mL | |
1mL | |
B, B | |
3.1cm, 3.1cm | |
Autoclavable, Autoclavable | |
1mL, 1mL | |
9.84 in., 9.84 in. |
PMP, PMP | |
ISO 6706, DIN 12 680 TT, ISO 6706, DIN 12 680 TT | |
1.22 in., 1.22 in. | |
1 mL, 1 mL | |
135°C, 135°C | |
Hexagonal, Hexagonal | |
250 mm, 250 mm |