missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Corning™ Polypropylene Centrifuge Tubes, Sterile

Manufactured from clear polypropylene for superior chemical resistance. Corning™ Polypropylene Centrifuge Tubes are an ideal solution for centrifuge needs.

Supplier:  Corning™ 430776

 View more versions of this product

Catalog No. 05-538-53


Explore available promotions

Description

Description

Manufactured from clear polypropylene for superior chemical resistance. Corning™ Polypropylene Centrifuge Tubes are an ideal solution for centrifuge needs.

  • Corning centrifuge tubes feature black printed graduations and a large white marking spot
  • Available with your choice of cap styles: the advanced Corning CentriStarTM cap or the original plug seal cap
  • Sterile
  • Nonpyrogenic
  • 95 kPA (14 psi) pressure tested – plug seal cap only


PP = polypropylene, PET = polyethylene terephthalate, RCF = relative centrifugal force (x g).
Specifications

Specifications

Certified non-pyrogenic
Orange
250 mL
Polypropylene
6
Sterile
159 mm
Conical
No
Yes
6000 x g
HDPE
Natural
Single-use
102
No rack
Conical
8.45 oz.
Plug
60 mm
Centrifuge Tube
Videos
SDS
Documents

Documents

Accessories
Promotions

Promotions