missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Corning™ Polypropylene Centrifuge Tubes, Sterile

Manufactured from clear polypropylene for superior chemical resistance. Corning™ Polypropylene Centrifuge Tubes are an ideal solution for centrifuge needs.

Supplier:  Corning™ 430921

 View more versions of this product

Catalog No. 05-538-68


Explore available promotions

Description

Description

Manufactured from clear polypropylene for superior chemical resistance. Corning™ Polypropylene Centrifuge Tubes are an ideal solution for centrifuge needs.

  • Corning centrifuge tubes feature black printed graduations and a large white marking spot.
  • Available with your choice of cap styles: the advanced Corning CentriStarTM cap or the original plug seal cap.
  • Sterile. RNase-/DNase-free.
  • Nonpyrogenic.
  • 95 kPA (14 psi) pressure tested – plug seal cap only.


PP = polypropylene, PET = polyethylene terephthalate, RCF = relative centrifugal force (x g).
Specifications

Specifications

RNase, DNase-free
Orange
Clear
Single-use
500
No rack
Conical Self-standing
1.69 oz.
CentriStar
29.1 mm
Centrifuge Tube
Polyethylene
1.2 in.
50 mL
Polypropylene
25
Sterile
115 mm
Conical Self-standing
Large White Marking Area
Yes
3000 x g
Videos
SDS
Documents

Documents

Promotions

Promotions