missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Greiner Bio-One Polystyrene Container for Plant Tissue Culture
For aseptic germination of seeds or spores.
Supplier: Greiner Bio-One 968161
Description
- Maximum light transmission, rapid, successful growth
- Used as transport containers
Specifications
Round | |
Clear | |
Round | |
Culture Container | |
Plant tissue culture | |
110 mm |
330 mL | |
Polystyrene | |
Sterile | |
330 mL | |
192 | |
68 mm |