missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Greiner Bio-One Polystyrene Container for Plant Tissue Culture
For aseptic germination of seeds or spores.
$423.44 - $658.85
Specifications
Color | Clear |
---|---|
Material | Polystyrene |
Shape | Round |
Type | Culture Container |
For Use With (Application) | Plant tissue culture |
Catalog Number | Mfr. No. | Height (Metric) | No. per Case | Diameter (Metric) | Sterility | Price | Quantity | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Height (Metric) | No. per Case | Diameter (Metric) | Sterility | Price | Quantity | ||
07000960
|
Greiner Bio-One
960161 |
111.23 mm | 300 | 52.5 mm | Sterile |
Case of 300 Each for $658.85
|
|
||
07000961
|
Greiner Bio-One
960162 |
100 mm | 315 | 53 mm | Sterile |
Case of 315 Each for $653.62
|
|
||
07000968
|
Greiner Bio-One
968161 |
110 mm | 192 | 68 mm | Sterile |
Case of 192 Each for $423.44
|
|
||
Description
- Maximum light transmission, rapid, successful growth
- Used as transport containers
Specifications
Clear | |
Round | |
Plant tissue culture |
Polystyrene | |
Culture Container |