missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Polystyrene Containers

Ideal for storing dry materials, powders and tablets.

 View more versions of this product

Catalog No. 03-338-3C

Explore available promotions

Description

Description

Ideal for storing dry materials, powders and tablets.

  • Made of polystyrene material
  • With snap-on caps

Specifications

Specifications

1.02 in.
Clear
Non-sterile
Storing dry materials, powders, tablets
158°F
7 dr.
Polyethylene
51 mm
Container
26 mm
Polystyrene
25.9 mL
Cylindrical
70°C
25.9 mL
Snap Cap
144/Cs.
Videos
SDS
Documents

Documents

Promotions

Promotions