missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Polystyrene Containers
Ideal for storing dry materials, powders and tablets.
$163.86 - $369.66
Specifications
Material | Polystyrene |
---|---|
For Use With (Application) | Storing dry materials, powders, tablets |
Style | Cylindrical |
Temperature Range (English) | 158°F |
Temperature Range (Metric) | 70°C |
Catalog Number | Mfr. No. | Diameter (English) Inner | Volume (English) | Quantity | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Diameter (English) Inner | Volume (English) | Quantity | Price | Quantity | |||
03-338-3H
|
N/A | 1.811 in. | 30 dr. | 72/Cs. |
N/A
|
|
|||
03-338-3G
|
N/A | 1.49 in. | 20 dr. | 144/Cs. |
N/A
|
|
|||
03-338-3F
|
N/A | 1.299 in. | 15 dr. | 144/Cs. |
N/A
|
|
|||
03-338-3D
|
N/A | 1.063 in. | 10 dr. | 144/Cs. |
N/A
|
|
|||
03-338-3J
|
N/A | 1.77 in. | 40 dr. | 72/Cs. |
N/A
|
|
|||
03-338-3A
|
N/A | 0.74 in. | 3 dr. | 144/Cs. |
N/A
|
|
|||
03-338-3C
|
N/A | 1.02 in. | 7 dr. | 144/Cs. |
N/A
|
|
|||
03-338-3B
|
N/A | 0.86 in. | 5 dr. | 144/Cs. |
N/A
|
|
|||
Description
Ideal for storing dry materials, powders and tablets.
- Made of polystyrene material
- With snap-on caps
Specifications
Polystyrene | |
Cylindrical | |
70°C | |
Snap Cap |
Storing dry materials, powders, tablets | |
158°F | |
Polyethylene | |
Container |