missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Polystyrene Containers

Ideal for storing dry materials, powders and tablets.

 View more versions of this product

Catalog No. 03-338-3G

Explore available promotions

Description

Description

Ideal for storing dry materials, powders and tablets.

  • Made of polystyrene material
  • With snap-on caps

Specifications

Specifications

Container w Snap Cap 20 Dr
38 mm
Polystyrene
Single-use
Storing dry materials, powders, tablets
2.48 in.
158°F
20 dr.
Polyethylene
Snap Cap
144/Cs.
1.49 in.
Transparent
Non-sterile
74 mL
No
Cylindrical
70°C
74 mL
Not Autoclavable
63 mm
Container
Videos
SDS
Documents

Documents

Promotions

Promotions