missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Brady™ Polystyrene First Aid Sign: AED AUTOMATED EXTERNAL DEFIBRILLATOR

Improve workplace safety with proper signage and markings. This Brady™ corner hole mounted sign is a durable, clear and effective tool to clearly mark first aid, eyewash and medical stations.

Supplier:  Brady™ 102717

 View more versions of this product

Catalog No. 19-110-225


Explore available promotions

Description

Description

  • Polystyrene material is abrasion-resistant and chemical-resistant
  • Polystyrene signs are thin, pliable, and durable
  • Safety signs are important facility visuals that are vital to communicating warnings and other safety information
  • For indoor and outdoor use
Specifications

Specifications

Not Laminated
1 Ea.
Laminated Polystyrene
14 in.
-40°F
10 in.
-40°F to 176°F
AED AUTOMATED EXTERNAL DEFIBRILLATOR
Polystyrene
Non-adhesive
Corner Holes
176°F
0.0591 in.
Rectangular
10 x 14 in.
Red on White
Videos
SDS
Documents

Documents

Promotions

Promotions