missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Brady™ Polystyrene First Aid Sign: AED AUTOMATED EXTERNAL DEFIBRILLATOR
Improve workplace safety with proper signage and markings. This Brady™ corner hole mounted sign is a durable, clear and effective tool to clearly mark first aid, eyewash and medical stations.
$13.81 - $20.08
Specifications
Finish | Not Laminated |
---|---|
Material | Polystyrene |
Quantity | 1 Ea. |
Adhesive Type | Non-adhesive |
Description | Laminated Polystyrene |
Catalog Number | Mfr. No. | Dimensions (L x W) | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Dimensions (L x W) | Price | Quantity | |||||
19-110-224
|
Brady™
102716 |
10 x 7 in. |
Each for $13.81
|
|
|||||
19-110-225
|
Brady™
102717 |
10 x 14 in. |
Each for $20.08
|
|
|||||
Description
- Polystyrene material is abrasion-resistant and chemical-resistant
- Polystyrene signs are thin, pliable, and durable
- Safety signs are important facility visuals that are vital to communicating warnings and other safety information
- For indoor and outdoor use
Specifications
Not Laminated | |
1 Ea. | |
Laminated Polystyrene | |
176°F | |
0.0591 in. | |
Rectangular | |
AED AUTOMATED EXTERNAL DEFIBRILLATOR |
Polystyrene | |
Non-adhesive | |
Corner Holes | |
-40°F | |
10 in. | |
-40°F to 176°F | |
Red on White |