missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Powder Free Nitrile Gloves
Choose a latex-free glove with exceptional durability and puncture resistance. Fisherbrand™ powder-free Nitrile Exam Gloves provide a superior fit, comfort, tactile sensitivity and dexterity.
Supplier: Fisherbrand™ 191301597A
Description
Choose a latex-free glove with exceptional durability and puncture resistance. Fisherbrand™ powder-free Nitrile Exam Gloves provide a superior fit, comfort, tactile sensitivity and dexterity.
- Provide superior fit, comfort, tactile sensitivity and dexterity
- Contains no latex proteins that can cause allergic reactions
- Textured surface for solid grip in wet or dry conditions
- Length: 9.5 in. (24.1 cm)
- Palm Thickness: 3.5 mil (0.09 mm)
- Finger Thickness: 4.7 mil (0.12 mm)
- Blue
Specifications
ASTM D6319, FDA 21 CFR 177-2600 | |
Blue | |
Fully Textured | |
0.12 mm | |
Nitrile | |
0.09 mm | |
X-Small | |
0.08 mm | |
9.5 in. |
1.5 | |
Single-use | |
4.7 mil | |
Yes | |
3.5 mil | |
Powder Free | |
3.5 mil | |
Box of 100 gloves | |
24.1 cm |