missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Powder Free Nitrile Gloves
Choose a latex-free glove with exceptional durability and puncture resistance. Fisherbrand™ powder-free Nitrile Exam Gloves provide a superior fit, comfort, tactile sensitivity and dexterity.
$14.77 - $46.31
Specifications
| Certifications/Compliance | ASTM D6319, FDA21 CFR 177-2600-US Food Contact Approved, US QSR/FDA 510(k) Medical Examination Grade |
|---|---|
| Chemotherapeutic Rated | No |
| Applications | Healthcare, Industrial, Laboratory |
| AQL | 1.5 |
| Color | Blue |
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|
191301597A
|
Fisherbrand™
191301597A |
X-Small |
N/A
|
|
|||||
191301597B
|
Fisherbrand™
191301597B |
Small |
N/A
|
|
|||||
|
191301597C
|
Fisherbrand™
191301597C |
Medium |
N/A
|
|
|||||
191301597D
|
Fisherbrand™
191301597D |
Large |
N/A
|
|
|||||
191301597E
|
Fisherbrand™
191301597E |
X-Large |
N/A
|
|
|||||
|
191301597F
|
Fisherbrand™
191301597F |
2X-Large |
N/A
|
|
|||||
Description
Choose a latex-free glove with exceptional durability and puncture resistance. Fisherbrand™ powder-free Nitrile Exam Gloves provide a superior fit, comfort, tactile sensitivity and dexterity.
- Provide superior fit, comfort, tactile sensitivity and dexterity
- Contains no latex proteins that can cause allergic reactions
- Fully textured surface for solid grip in wet or dry conditions
- Length: 9.6 in. (245 mm)
- Palm Thickness: 3.5 mil (0.09 mm)
- Finger Thickness: 4.7 mil (0.12 mm)
- Blue
- AQL: 1.5 (Barrier)
Specifications
| ASTM D6319, FDA21 CFR 177-2600-US Food Contact Approved, US QSR/FDA 510(k) Medical Examination Grade | |
| Healthcare, Industrial, Laboratory | |
| Blue | |
| Fully Textured | |
| 0.12 mm | |
| Nitrile | |
| 0.09 mm | |
| Non-sterile | |
| Palm: 0.09 mm, Finger: 0.12 mm | |
| 100 Gloves/Box | |
| 245 mm |
| No | |
| 1.5 | |
| Single-use | |
| 4.7 mil | |
| Yes | |
| 3.5 mil | |
| Powder Free | |
| Palm: 3.5 mil, Finger: 4.7 mil | |
| Yes | |
| 9.6 in. |