missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Powder Free Nitrile Gloves Edge
Edge

Choose a latex-free glove with exceptional durability and puncture resistance. Fisherbrand™ powder-free Nitrile Exam Gloves provide a superior fit, comfort, tactile sensitivity and dexterity.

Supplier:  Fisherbrand™ 191301597D

 View more versions of this product

Catalog No. 191301597D



Edge
Explore available promotions

Description

Description

Choose a latex-free glove with exceptional durability and puncture resistance. Fisherbrand™ powder-free Nitrile Exam Gloves provide a superior fit, comfort, tactile sensitivity and dexterity.

  • Provide superior fit, comfort, tactile sensitivity and dexterity
  • Contains no latex proteins that can cause allergic reactions
  • Textured surface for solid grip in wet or dry conditions
  • Length: 9.5 in. (24.1 cm)
  • Palm Thickness: 3.5 mil (0.09 mm)
  • Finger Thickness: 4.7 mil (0.12 mm)
  • Blue
Specifications

Specifications

ASTM D6319, FDA 21 CFR 177-2600
Blue
Fully Textured
0.12 mm
Nitrile
0.09 mm
Large
0.08 mm
9.5 in.
1.5
Single-use
4.7 mil
Yes
3.5 mil
Powder Free
3.5 mil
Box of 100 gloves
24.1 cm
Videos
SDS
Documents

Documents

Promotions

Promotions