missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Omni International Pre-filled 2 mL 96 Deep Well Plates with Beads
Bead Ruptor bead beating Well Plates are pre-filled with an optimized amount of lysing matrix to provide efficient and high yield sample homogenates.
Supplier: Omni International 276011
Description
- 2.0 mL polypropylene 96 Deep Well Plates
- Wells pre-filled with beads
- Recommended for: Operation on Bead Ruptor 96
- Certification: RNase and DNase Free
Specifications
Pre-filled Well Plates | |
Yes | |
0.4 to 1.5 mL | |
2 Pk. |
Polypropylene | |
Bead Ruptor 96 | |
Pre-filled with 1.4 mm ceramic beads sealed with silicon mats | |
Yes |