missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Omni International Pre-filled 2 mL 96 Deep Well Plates with Beads
Bead Ruptor bead beating Well Plates are pre-filled with an optimized amount of lysing matrix to provide efficient and high yield sample homogenates.
$997.68 - $7944.35
Specifications
Product Type | Pre-filled Well Plates |
---|---|
Material | Polypropylene |
Dnase Free | Yes |
For Use With (Equipment) | Bead Ruptor 96 |
RNase Free | Yes |
Catalog Number | Mfr. No. | Includes | Packaging Quantity | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Includes | Packaging Quantity | Price | Quantity | ||||
15341122
|
Omni International
276005 |
Pre-filled with 5 mm stainless steel beads sealed with silicon mats | 5 Pk. |
Each for $3,265.38
|
|
||||
15341123
|
Omni International
276006 |
Pre-filled with 0.1 mm ceramic beads sealed with silicon mats | 2 Pk. |
Each for $1,792.85
|
|
||||
15341124
|
Omni International
276007 |
Pre-filled with 0.1 mm ceramic beads sealed with silicon mats | 10 Pk. |
Each for $7,944.35
|
|
||||
15341125
|
Omni International
276009 |
Pre-filled with 1.4 mm ceramic beads sealed with silicon mats | 10 Pk. |
Each for $4,480.21
|
|
||||
15341126
|
Omni International
276011 |
Pre-filled with 1.4 mm ceramic beads sealed with silicon mats | 2 Pk. |
Each for $997.68
|
|
||||
Description
- 2.0 mL polypropylene 96 Deep Well Plates
- Wells pre-filled with beads
- Recommended for: Operation on Bead Ruptor 96
- Certification: RNase and DNase Free
Specifications
Pre-filled Well Plates | |
Yes | |
Yes |
Polypropylene | |
Bead Ruptor 96 |