missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Surgical Design Premier Kelly Forceps
Surgical Design™ Premier Kelly Forceps are used to clamp and regulate the flow of blood in larger vessels. Blood flow is controlled by the ratcheted-locking mechanisms found near the rings. These multipurpose forceps are know for their fine tips and half-serrated jaws.
Supplier: Surgical Design GM163S
Description
- Surgical Design™ Premier line exceeds performance and quality expectations. Guaranteed.
- Ultra-Smooth, Beveled-Edge Finish
- Snag-Free
- Unbelievable Workmanship â Guaranteed Free From Defect
- Engineered to Exact Standards
- Large rings for comfort and ease of use
- Corrosion protected by passivation and ultrasonic cleaning
- Properly Tempered - Rockwell Hardness (HRC): 40-45
- Sterilizable by EtOH/Gamma Radiation
- Fully autoclavable
Specifications
Straight | |
5.5 in. | |
13.97 cm | |
Satin/Anti-Glare | |
Multipurpose |
German Forging | |
Surgical Grade Stainless Steel | |
Ratcheted Forceps | |
Premium | |
Hemostatic Forceps |