missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Surgical Design Premier Kelly Forceps
Surgical Design™ Premier Kelly Forceps are used to clamp and regulate the flow of blood in larger vessels. Blood flow is controlled by the ratcheted-locking mechanisms found near the rings. These multipurpose forceps are know for their fine tips and half-serrated jaws.
$111.82 - $111.82
Specifications
Design | German Forging |
---|---|
Length (English) | 5.5 in. |
Material | Surgical Grade Stainless Steel |
Length (Metric) | 13.97 cm |
Product Type | Ratcheted Forceps |
Catalog Number | Mfr. No. | Tip Style | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Tip Style | Price | Quantity | |||||
22-079-751
|
Surgical Design
GM163S |
Straight |
Each for $111.82
Dozen of 12 Each for $1,341.84
|
|
|||||
22-079-752
|
Surgical Design
GM164S |
Curved |
Each for $111.82
Dozen of 12 Each for $1,341.84
|
|
|||||
Description
- Surgical Design™ Premier line exceeds performance and quality expectations. Guaranteed.
- Ultra-Smooth, Beveled-Edge Finish
- Snag-Free
- Unbelievable Workmanship â Guaranteed Free From Defect
- Engineered to Exact Standards
- Large rings for comfort and ease of use
- Corrosion protected by passivation and ultrasonic cleaning
- Properly Tempered - Rockwell Hardness (HRC): 40-45
- Sterilizable by EtOH/Gamma Radiation
- Fully autoclavable
Specifications
German Forging | |
Surgical Grade Stainless Steel | |
Ratcheted Forceps | |
Premium | |
Hemostatic Forceps |
5.5 in. | |
13.97 cm | |
Satin/Anti-Glare | |
Multipurpose |