missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Surgical Design™ Premier Mayo Hegar Needle Holder
Surgical Design™ Premier Grade Mayo Hegar Needle Holder are used for driving suture needles during surgical procedures.
Supplier: Surgical Design™ GM200S
Description
- Feature thick-jaws allow for better control and handling of denser and heavier needles securely
- Ultra-smooth, beveled-edge finish
- Snag-Free
- Guaranteed free from defect
- Engineered to exact standards
- Large rings for comfort and ease of use
- Corrosion protected by passivation and ultrasonic cleaning
- Properly tempered - Rockwell Hardness (HRC): 40-45
- Sterilizable by EtOH/Gamma Radiation
- Fully autoclavable
Specifications
Needle Driver | |
ASTM, ISO 9001, cGMP | |
Premium Stainless Steel | |
1 | |
15.24 cm |
Autoclavable | |
Silver | |
Needle driving | |
6 in. |