missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Surgical Design™ Premier Mayo Hegar Needle Holder
Surgical Design™ Premier Grade Mayo Hegar Needle Holder are used for driving suture needles during surgical procedures.
$124.10 - $142.20
Specifications
Product Type | Needle Driver |
---|---|
Autoclavable | Autoclavable |
Color | Silver |
Material | Premium Stainless Steel |
For Use With (Application) | Needle driving |
Catalog Number | Mfr. No. | Length (English) | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Length (English) | Price | Quantity | |||||
22-079-755
|
Surgical Design™
GM199S |
5.5 in. |
Each for $124.10
Dozen of 12 Each for $1,489.20
|
|
|||||
22-079-756
|
Surgical Design™
GM200S |
6 in. |
Each for $142.20
Dozen of 12 Each for $1,706.40
|
|
|||||
Description
- Feature thick-jaws allow for better control and handling of denser and heavier needles securely
- Ultra-smooth, beveled-edge finish
- Snag-Free
- Guaranteed free from defect
- Engineered to exact standards
- Large rings for comfort and ease of use
- Corrosion protected by passivation and ultrasonic cleaning
- Properly tempered - Rockwell Hardness (HRC): 40-45
- Sterilizable by EtOH/Gamma Radiation
- Fully autoclavable
Specifications
Needle Driver | |
Silver | |
Needle driving |
Autoclavable | |
Premium Stainless Steel | |
1 |