missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fischer Technical Company™ Prepared Culture Media in Plates
Prepared Culture Media in Plates labeled with product name, expiration date and lot number.
$41.90 - $44.79
Specifications
Format | Plate |
---|---|
Manufacturing Origin | US with Globally Sourced Materials |
Sterility | Sterile |
For Use With (Application) | Microbiological Testing |
Height (English) | 0.59 in. |
Description
- Sterile plates are ready for immediate use
- Supplied in disposable plastic petri dishes
- Packed in clear, heat-sealed cellophane bags
Specifications
Plate | |
Sterile | |
0.59 in. | |
3.93 in. |
US with Globally Sourced Materials | |
Microbiological Testing | |
15 mm | |
100 mm |