missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Promega Go Taq™ Master Mixes DFS Item

New formulation of Taq DNA Polymerase with enhanced performance over standard Taq DNA Polymerase. Available in two all-in-one master mixes: green and colorless. The green master mix allows direct gel analysis after amplification.

Supplier:  Promega M7133

 View more versions of this product

Catalog No. PRM7133


Explore available promotions

Includes: GoTaq Green Master Mix or GoTaq Colorless Master Mix, Nuclease-free water

Description

Description

  • All-in-One Optimized PCR Master Mix-Just Add Template, Primers and Water
  • Directly substitute into your current PCR conditions
  • Use the green master mix for direct-to-gel analysis after amplification
  • Use the colorless master mix for post-amplification analysis by fluorescence or absorbance without prior DNA purification

  • The purchase of this product conveys to the buyer the limited, nonexclusive, nontransferable right (without the right to resell, repackage, or further sublicense) under U.S. Published Patent Appln. 20020150900 and U.S. Pat. Nos. 5,432,272, 6,617,106 and 6,140,496 to use the product. No other license is granted to the buyer whether expressly, by implication, by estoppel or otherwise. In particular, the purchase of this product does not include or carry any right or license to sell this product. For information on purchasing a license for other uses, please contact Promega Corporation, Licensing, 2800 Woods Hollow Road, Madison, WI 53711, or EraGen Biosciences, Corporate Licensing, 918 Deming Way, Suite 201, Madison, WI 53717. Phone (608) 662-9000; Fax (608) 662-9003.
  • This product is designed and sold for use in the multiplex PCR process covered by U.S. Pat. No. 5,582,989 and Canadian Pat. No. 1,339,731. A limited license has been granted under the patent to use only this amount of the product to practice the multiplex PCR process and is conveyed to the purchaser by the purchase of this product.

Specifications

Specifications

• 2X GoTaq™ Colorless Master Mix, 1 x 25 mL
• Nuclease-free Water, 1 x 25 mL

Store at –30° to ‐10°C.
Standard PCR
1000 Reactions
Go Taq™ Colorless Master Mix
2X
Videos
SDS
Documents

Documents

Promotions

Promotions