missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Promega Ultra Pure Deoxynucleotide Triphosphates (dNTPs) Sets
High-quality dNTPs. Provided at a concentration of 100mM in water at pH 7.5.
$155.48 - $1881.53
Specifications
pH | 7.5 |
---|---|
Content And Storage | -30°C to -10°C |
Concentration | 100 mM |
Purity | >99% |
For Use With (Application) | cDNA synthesis, sequencing and labeling, can be used in place of dTTP in PCR and RT-PCR protocols |
Catalog Number | Mfr. No. | Quantity | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Quantity | Price | Quantity | |||||
PR-U1330
|
Promega
U1330 |
4 x 10 μmol |
Each for $155.48
|
|
|||||
PR-U1420
|
Promega
U1420 |
4 x 25 μmol |
Each for $342.57
|
|
|||||
PR-U1240
|
Promega
U1240 |
4 x 40 μmol |
Each for $504.64
|
|
|||||
PR-U1410
|
Promega
U1410 |
4 x (2 x 100 μmol) |
Each for $1,881.53
|
|
|||||
Description
- High-Quality dNTP Solutions for Your Workflow
- Provided at 100mM in water at pH 7.5
Specifications
7.5 | |
100 mM | |
cDNA synthesis, sequencing and labeling, can be used in place of dTTP in PCR and RT-PCR protocols |
-30°C to -10°C | |
>99% |