missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Promega Wizard™ SV 96 PCR Cleanup System
The Wizard™ SV 96 PCR Clean-Up System is designed for high-throughput purification of 100bp-10kb PCR products from excess nucleotides, primers and primer dimers.
$223.63 - $2384.31
Specifications
Content And Storage | 15°C to 30°C |
---|---|
For Use With (Application) | High-throughput purification of 100bp to 10kb PCR products from excess Nucleotides, primers and primer dimers |
Product Type | System |
Includes: PCR Clean-Up kit: Membrane binding solution, Nuclease-free water, Binding plate, Collection plate (except A9340)
PCR Clean-Up start-up kit (110V): Wizard™ SV 96 PCR Clean-Up System, Welch™ vacuum pump, Vac-Man™ laboratory vacuum manifold
Catalog Number | Mfr. No. | Includes | No. of Reactions | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Includes | No. of Reactions | Price | Quantity | ||||
PR-A9342
![]() |
Promega
A9342 |
200mL Membrane binding solution, 300mL Nuclease-free Water, 8 binding plates, 8 collection plate, 1 protocol | 8 x 96 Preps |
Each for $1,328.44
|
|
||||
PRA6790
![]() |
Promega
A6790 |
1 x 1 Vac-Man™ 96 vacuum manifold, 1 x 1 Welch™ vacuum pump for North America electrical, 1 x 8 x 96 preps Wizard™ SV 96 PCR clean-Up system | 1 x 8 x 96 preps |
Each for $2,384.31
|
|
||||
PR-A9340
![]() |
Promega
A9340 |
20mL Membrane binding solution, 25mL Nuclease-free Water, 1 binding plate, 1 collection plate, 1 protocol | 96 Preps |
Each for $223.63
|
|
||||
PR-A9341
![]() |
Promega
A9341 |
100mL Membrane binding solution, 150mL Nuclease-free Water, 4 binding plates, 4 collection plate, 1 protocol | 4 x 96 Preps |
Each for $734.64
|
|
||||
Description
- 96-Well, Vacuum-Based Purification of PCR DNA
- Protocol complete in as little as 20 minutes
- Purifies 100bp to 10kb PCR Products
- 96-well filter plate processing
Specifications
15°C to 30°C | |
High-throughput purification of 100bp to 10kb PCR products from excess Nucleotides, primers and primer dimers | |
System |