missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Promega Wizard™ SV Gel and PCR Cleanup System
The Wizard™ SV Gel and PCR Clean-Up System is designed to purify DNA fragments of 100bp-10kb from standard or low-melting agarose gels or to purify products directly from PCR or restriction digests.
$137.99 - $2102.08
Specifications
Content And Storage | 15°C to 30°C |
---|---|
Format | Spin or Vacuum |
For Use With (Application) | Purifies DNA from agarose gels or PCR reactions in as little as 15 min. |
Product Type | System |
Includes: Wizard SV Minicolumns, collection tubes, membrane binding solution, membrane wash solution, nuclease-free water
Catalog Number | Mfr. No. | Includes | No. of Reactions | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Includes | No. of Reactions | Price | Quantity | ||||
PR-A9282
|
Promega
A9282 |
100mL Membrane binding solution, 75mL membrane wash solution, 13mL Nuclease-free Water, 250 Wizard™ SV minicolumns, 250 2mL collection tubes | 250 Preps |
Each for $600.45
|
|
||||
PR-A9281
|
Promega
A9281 |
20mL Membrane binding solution, 15mL membrane wash solution, 3.75mL Nuclease-free Water, 50 Wizard™ SV minicolumns, 50 2mL collection tubes | 50 Preps |
Each for $137.99
|
|
||||
PRA9285
|
Promega
A9285 |
4 x 100mL Membrane binding solution, 4 x 75mL membrane wash solution, 4 x 13mL Nuclease-free Water, 4 x 250 Wizard™ SV minicolumns, 4 x 250 2mL collection tubes | 1000 Preps |
Each for $2,102.08
|
|
||||
Description
- Purifies DNA Fragments from Gels or PCR in 15 Minutes
- Choice of spin- or vacuum-based protocols
- Purifies 100bp to 10kb DNA fragments
Specifications
15°C to 30°C | |
Spin or Vacuum | |
Purifies DNA from agarose gels or PCR reactions in as little as 15 min. | |
System |