missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Propper Chex-All™ II Instant-Seal Pouches

Self-Sealing Chex-All™ II Instant-Seal Pouches used in steam autoclaves or ethylene oxide sterilizers provide a barrier to maintain sterility after the sterilization process. Pre-printed indicators inside and outside the pouch. Triple-sealed paper/plastic film ensures content security.

Supplier:  Propper 02401200

 View more versions of this product

Catalog No. 15-234-13



Explore available promotions

Description

Description

Eliminate need for separate indicator strips

  • Self-Sealing Sterilization Pouches: Chex-All™ II sterilization pouches to contain instruments during steam and ethylene oxide (EO, EtO) sterilization.
  • Chex-All™ pouches feature pre-printed process indicators inside and outside the pouch.
  • The steam or ethylene oxide exposure will not affect the 3/4 in.wide adhesive line, guaranteeing a strong flat seal.
  • Self-Sealing Sterilization Pouches: Chex-All™ II is validated for double pouch packaging.
  • After steam sterilization, the chemical indicator changes from yellow to black.
  • After ethylene oxide sterilization, the chemical indicator changes from red to green.
  • Made of 2.5 mm plastic and 73-74 gram paper.
  • Triple sealed paper/plastic film provides excellent sterility protection.
  • Validated for double pouch packaging.
Specifications

Specifications

Autoclavable
White
Indicators on both inside and outside for steam and ethylene oxide (EO) gas
Non-sterile
12 x 7 in. (30.5 x 17.8 cm)
30.5 cm
17.8 cm
Self-adhesive
Single-use
Paper, Plastic
500/Cs.
12 in.
7 in.
Videos
SDS
Documents

Documents

Promotions

Promotions