missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Propper Chex-All™ II Instant-Seal Pouches
Self-Sealing Chex-All™ II Instant-Seal Pouches used in steam autoclaves or ethylene oxide sterilizers provide a barrier to maintain sterility after the sterilization process. Pre-printed indicators inside and outside the pouch. Triple-sealed paper/plastic film ensures content security.
Supplier: Propper 02401500
Description
Eliminate need for separate indicator strips
- Self-Sealing Sterilization Pouches: Chex-All™ II sterilization pouches to contain instruments during steam and ethylene oxide (EO, EtO) sterilization.
- Chex-All™ pouches feature pre-printed process indicators inside and outside the pouch.
- The steam or ethylene oxide exposure will not affect the 3/4 in.wide adhesive line, guaranteeing a strong flat seal.
- Self-Sealing Sterilization Pouches: Chex-All™ II is validated for double pouch packaging.
- After steam sterilization, the chemical indicator changes from yellow to black.
- After ethylene oxide sterilization, the chemical indicator changes from red to green.
- Made of 2.5 mm plastic and 73-74 gram paper.
- Triple sealed paper/plastic film provides excellent sterility protection.
- Validated for double pouch packaging.
Specifications
Autoclavable | |
Blue | |
Indicators on both inside and outside for steam and ethylene oxide (EO) gas | |
Non-sterile | |
15 x 5 in. (38.1 x 12.7 cm) | |
38.1 cm | |
12.7 cm |
Self-adhesive | |
Single-use | |
Paper, Plastic | |
500/Cs. | |
15 in. | |
5 in. |