missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Propper Chex-All™ Heat Sealable Sterilization Pouches
Heat-Sealable Chex-All™ Sterilization Pouches are premium quality sterile packaging products designed to reduce sterilization processing costs. For use in steam and ethylene oxide. Pre-printed indicator inside and outside the pouch. Triple-sealed paper/plastic film ensures content security.
$690.07 - $3605.67
Specifications
Autoclavable | Autoclavable |
---|---|
Closure Type | Heat Seal |
Color | White |
Disposable | Single-use |
For Use With (Application) | Indicator imprints on the inside and outside for both steam and ethylene oxide gas |
Catalog Number | Mfr. No. | Length (Metric) | Width (Metric) | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Length (Metric) | Width (Metric) | Price | Quantity | ||||
15-234-18C
|
Propper
02501400 |
40.6 cm | 20.3 cm |
Pack of 250 Each for $690.07
Case of 2 Pack for $1,380.14
|
|
||||
15-234-5
|
Propper
02502400 |
61 cm | 45.7 cm |
Case of 500 Each for $3,605.67
|
|
||||
Description
Heat-sealable
Chex-All™ Heat Seal Sterilization Pouches provide a sterile barrier, and feature easy-to-read pre-printed indicators (both inside and outside the pouch). Heat-Sealing pouches provide the convenience of custom sizing to meet the individual needs of your instruments.
- Chex-All™ pouches are for use in steam and ethylene oxide, eliminating the need for two sets of pouches.
- Chex-All™ pouches are validated for double pouch packaging.
- Heat Seal Sterilization Pouches allow you to choose the exact length your need.
- Easy-to-read chemical indicator changes from yellow to black in steam.
- Easy-to-read chemical indicator changes from red to green in EO.
- Made of 2.5 mm plastic and 73-74 gram.
- Triple sealed paper/plastic film provides excellent sterility protection.
Specifications
Autoclavable | |
White | |
Indicator imprints on the inside and outside for both steam and ethylene oxide gas | |
Non-sterile | |
2.50 mil |
Heat Seal | |
Single-use | |
Paper, Plastic | |
0.064 mm |