missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Propper OK™ Steam Chemical Indicator Strips, Steam Type 4

Type 4 Chemical Indicator OK™ Steam Sterilization Strips monitor all critical sterilization parameters for your steam sterilization load at 250°F and 273°F. Distinct white to black color change. Easy to read OK indicator output.

Supplier:  Propper 26410300

 View more versions of this product

Catalog No. 14-375-173



Explore available promotions

Description

Description

  • Type 4 Chemical Indicator OK™ Steam Sterilization Strips monitor steam sterilization cycles at 250°F (121°C) and 273°F (134°C).
  • OK™ Strips are internal pack monitors available in short (4 in.) and long (8 in.) sizes.
  • The Type 4 Chemical Indicator confirms that all critical parameters of steam sterilization have been met: time, temperature, and saturation (ANSI/AAMI/ISO 11140-1:2014 ).
  • OK™ Strips feature an instantly recognizable ''OK'' symbol after exposure to an effective steam sterilization cycle.
  • ''K'' will turn from off-white/white to dark brown/black color.
  • Also available in an 8 in. Type 4 Chemical Indicator OK™ Steam Sterilization Strips.
  • The 8 in. indicator strip features an indicator dot at the opposing end to extend its reach in a tray or other sterilization packaging.
Specifications

Specifications

Steam sterilization
20.3 cm
272°F
Non-sterile
8 in.
Indicator Strip
134°C
Videos
SDS
Documents

Documents

Promotions

Promotions