missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Propper OK™ Steam Chemical Indicator Strips, Steam Type 4
Type 4 Chemical Indicator OK™ Steam Sterilization Strips monitor all critical sterilization parameters for your steam sterilization load at 250°F and 273°F. Distinct white to black color change. Easy to read OK indicator output.
$117.93 - $120.50
Specifications
For Use With (Application) | Steam sterilization |
---|---|
Product Type | Indicator Strip |
Sterility | Non-sterile |
Catalog Number | Mfr. No. | Length (Metric) | Temperature (Metric) | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Length (Metric) | Temperature (Metric) | Price | Quantity | ||||
14-375-173
|
Propper
26410300 |
20.3 cm | 134°C |
Pack of 250 Each for $120.50
Case of 20 Pack for $2,410.00
|
|
||||
14-375-172
|
Propper
26410100 |
10.2 cm | 121°C |
Pack of 250 Each for $117.93
Case of 20 Pack for $2,358.60
|
|
||||
Description
- Type 4 Chemical Indicator OK™ Steam Sterilization Strips monitor steam sterilization cycles at 250°F (121°C) and 273°F (134°C).
- OK™ Strips are internal pack monitors available in short (4 in.) and long (8 in.) sizes.
- The Type 4 Chemical Indicator confirms that all critical parameters of steam sterilization have been met: time, temperature, and saturation (ANSI/AAMI/ISO 11140-1:2014 ).
- OK™ Strips feature an instantly recognizable ''OK'' symbol after exposure to an effective steam sterilization cycle.
- ''K'' will turn from off-white/white to dark brown/black color.
- Also available in an 8 in. Type 4 Chemical Indicator OK™ Steam Sterilization Strips.
- The 8 in. indicator strip features an indicator dot at the opposing end to extend its reach in a tray or other sterilization packaging.
Specifications
Steam sterilization | |
Indicator Strip | |
Non-sterile |