missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Labconco™ Protector™Acid Storage Cabinets
Support Labconco fume hoods and safely store and vent acids and other corrosive liquids
$3996.68 - $4445.66
Specifications
Depth (English) | 22 in. |
---|---|
Load Bearing Capacity (English) | 800 lb. |
Product Type | Acid Storage Cabinet |
Material | Steel |
Catalog Number | Mfr. No. | Door Type | Width (English) | Height (English) Base | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Door Type | Width (English) | Height (English) Base | Price | Quantity | |||
16-305-53
|
Labconco™
9901600 |
Single Left Hinged Door | 18 in. | 35.5 to 36.75 in. |
Each for $4,065.10
|
|
|||
16-305-71
|
Labconco™
LCN9905000 |
Single Right Hinged Door | 24 in. | 31.5 to 32.75 in. |
Each for $4,445.66
|
|
|||
16-305-52
|
Labconco™
9901400 |
Single Right Hinged Door | 18 in. | 35.5 to 36.75 in. |
Each for $3,996.68
|
|
|||
16-305-70
|
Labconco™
9905300 |
Single Left Hinged Door | 18 in. | 31.5 to 32.75 in. |
Each for $3,996.68
|
|
|||
16-305-72
|
Labconco™
9905200 |
Single Left Hinged Door | 24 in. | 31.5 to 32.75 in. |
Each for $3,996.68
|
|
|||
16-305-69
|
Labconco™
9905100 |
Single Right Hinged Door | 18 in. | 31.5 to 32.75 in. |
Each for $3,996.68
|
|
|||
Description
- Corrosion-resistant polyethylene-lined interior
- Manual-closing, non-locking door(s)
Specifications
22 in. | |
800 lb. | |
Acid Storage Cabinet | |
Steel |