missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Eppendorf™ Protein LoBind™ Tubes
Engineered to minimize sample binding and elevate recovery, Eppendorf™ Protein LoBind™ Tubes safeguard your valuable proteins during processing. With cutting-edge LoBind technology, ensure optimal yields for your Western blotting, mass spectrometry, and protein purification applications.
Supplier: Eppendorf™ 0030108531
Description
- Surface-coating-free, including substances like silicone, plasticizers, biocides or mold release agents to reduce the risk of sample interference.
- Lot-certified PCR clean purity grade guarantees freedom from human DNA, DNase, RNase, and PCR inhibitors.
- Available in tube, microplate, and deep-well plate formats for convenient upscaling of experiments.
- Snap, screw, and SnapTec™ cap options available.
Specifications
HDPE | |
25 mL | |
100/Bag, 2 Bags | |
200 Tubes | |
Autoclavable | |
Conical | |
Microcentrifuge Tube (PCR Clean, Protein LoBind) | |
PCR Clean (Non-sterile) |
Colorless | |
Polypropylene | |
200 Tubes (5 Bags x 40 Tubes) | |
Non-sterile | |
PCR Clean | |
SnapTec Cap | |
14,000 x g |