missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Cardinal Health™ Protexis™ PI Sterile Polyisoprene Surgical Gloves
Sterile polyisoprene surgical gloves offer tactile response with barrier protection.
Supplier: Cardinal Health™ 2D72PT55X
Description
- Multi-purpose solution that offers tactile response with barrier protection
- Synthetic polyisoprene - not made from natural rubber latex
- Proprietary hand mold with an independent thumb design allows for an anatomical fit and natural movement in the fingers, thumb and palm
- Interlocking, beaded cuff design that helps to reduce roll-down
- Finger thickness, 9.1 mil
Specifications
ASTM D3577, ASTM D5151, ASTM D6978-05 | |
Cream | |
9.1 mil | |
No | |
Polyisoprene | |
0.17 mm | |
5.5 | |
9.1 mil | |
2D72PT55X | |
17 MPa | |
30 cm |
0.65 | |
No Texture | |
0.23 mm | |
Yes | |
6.7 mil | |
Powder Free | |
Sterile | |
0.23 mm | |
Protexis™ PI | |
11.8 in. |