missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Cardinal Health™ Protexis™ PI Sterile Polyisoprene Surgical Gloves
Sterile polyisoprene surgical gloves offer tactile response with barrier protection.
$172.87 - $178.67
Specifications
Certifications/Compliance | ASTM D3577, ASTM D5151, ASTM D6978-05 |
---|---|
AQL | 0.65 |
Color | Cream |
Exterior Finish | No Texture |
Finger Thickness (English) | 9.1 mil |
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
19-160-621
|
Cardinal Health™
2D72PT55X |
5.5 |
Pack of 50 Each for $172.87
Case of 4 Pack for $629.56
|
|
|||||
19-160-622
|
Cardinal Health™
2D72PT60X |
6 |
Pack of 50 Each for $178.67
Case of 4 Pack for $650.68
|
|
|||||
19-160-623
|
Cardinal Health™
2D72PT65X |
6.5 |
Pack of 50 Each for $172.87
Case of 4 Pack for $629.56
|
|
|||||
19-160-625
|
Cardinal Health™
2D72PT75X |
7.5 |
Pack of 50 Each for $172.87
Case of 4 Pack for $629.56
|
|
|||||
19-160-626
|
Cardinal Health™
2D72PT80X |
8 |
Pack of 50 Each for $172.87
Case of 4 Pack for $629.56
|
|
|||||
19-160-627
|
Cardinal Health™
2D72PT85X |
8.5 |
Pack of 50 Each for $172.87
Case of 4 Pack for $629.56
|
|
|||||
19-160-628
|
Cardinal Health™
2D72PT90X |
9 |
Pack of 50 Each for $172.87
Case of 4 Pack for $629.56
|
|
|||||
Description
- Multi-purpose solution that offers tactile response with barrier protection
- Synthetic polyisoprene - not made from natural rubber latex
- Proprietary hand mold with an independent thumb design allows for an anatomical fit and natural movement in the fingers, thumb and palm
- Interlocking, beaded cuff design that helps to reduce roll-down
- Finger thickness, 9.1 mil
Specifications
ASTM D3577, ASTM D5151, ASTM D6978-05 | |
Cream | |
9.1 mil | |
No | |
Polyisoprene | |
0.17 mm | |
Sterile | |
0.23 mm | |
17 MPa | |
30 cm |
0.65 | |
No Texture | |
0.23 mm | |
Yes | |
6.7 mil | |
Powder Free | |
9.1 mil | |
Protexis™ PI | |
11.8 in. |