missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
MilliporeSigma™ Supelco™ PTFE Frit, Porosity: 20 μm
Frits are crucial components of the high performance liquid chromatography system design. They act as a depth filter for the concurrent physical removal of small molecules. Medium, 20 μm porosity frits are used for crystalline precipitates and extraction applications.
$792.69 - $792.69
Specifications
For Use With (Application) | Crystalline Precipitates, Extraction |
---|---|
Material | PTFE |
Porosity | 20 μm |
Type | Frit |
Catalog Number | Mfr. No. | For Use With (Equipment) | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | For Use With (Equipment) | Price | Quantity | |||||
111003699
|
MilliporeSigma™ Supelco™
57186 |
3 mL SPE Tubes |
Each for $792.69
|
|
|||||
Specifications
Crystalline Precipitates, Extraction | |
PTFE | |
20 μm | |
Frit |