missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

BUCHI Pure Chromatography System

Extremely compact and can be used outside of the fume hood. Choose from flash systems or combination flash/prep HPLC capable of small to large scale purification of complex mixtures. UV detection is standard or choose to add ELS detection to detect all compounds.

Supplier:  BUCHI 11C83500

 View more versions of this product

Catalog No. 01670193

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Explore available promotions

Description

Description

  • Pure space. Pure safety. Pure simplicity.
  • Small footprint onboard solvent platform
  • Cartridge/ column holders on front of the system
  • Lowest sample loss for ELSD (30 uL/min)
  • Closed fraction collector bay
  • Leak and pressure sensors for safety
  • Remote control capable from PC, tablet or smartphone
  • All important parts are easily accessable for cleaning
Specifications

Specifications

680 mm
Stainless Steel
365 mm
Separations
50/60 Hz
570 mm
110/240 V
Prep HPLC/UV/ELSD
300 bar (4350 psi)
Videos
SDS
Documents

Documents

Promotions

Promotions