missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

BUCHI Pure Chromatography System

Extremely compact and can be used outside of the fume hood. Choose from flash systems or combination flash/prep HPLC capable of small to large scale purification of complex mixtures. UV detection is standard or choose to add ELS detection to detect all compounds.

$44438.79 - $114749.50


Products 6
Catalog Number Mfr. No. Type Max. Pressure Price Quantity  
Catalog Number Mfr. No. Type Max. Pressure Price Quantity  
10987136
View Documents Promotion Details
BUCHI
11C81000
Flash/UV 50 bar (725 psi) N/A
N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
05-405-103
View Documents
BUCHI
11C80500
Flash Chromatography 50 bar (725 psi) N/A
N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
10987137
View Documents Promotion Details
BUCHI
11C81500
Flash/UV/ELSD 50 bar (725 psi) N/A
N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
10987140
View Documents Promotion Details
BUCHI
11C85000
Flash/Prep HPLC/UV-Vis/ELSD 300 bar (4,350 psi) N/A
N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
10-987-138
View Documents
BUCHI
11C83000
Prep HPLC/UV-Vis 300 bar (4350 psi) N/A
N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
01670193
View Documents Promotion Details
BUCHI
11C83500
Prep HPLC/UV/ELSD 300 bar (4350 psi) N/A
N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
Description

Description

  • Pure space. Pure safety. Pure simplicity.
  • Small footprint onboard solvent platform
  • Cartridge/ column holders on front of the system
  • Lowest sample loss for ELSD (30 uL/min)
  • Closed fraction collector bay
  • Leak and pressure sensors for safety
  • Remote control capable from PC, tablet or smartphone
  • All important parts are easily accessable for cleaning
  • Videos
    SDS
    missing translation for 'documents'

    missing translation for 'documents'