missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Corning™ PYREX™ Class A Buret with Product Standard PTFE Stopcock Plug
Buret has colored markings, fine, sharp lines and large easy-to-read numbers
Supplier: Corning™ 210350
Description
Buret has colored markings, fine, sharp lines and large easy-to-read numbers
The capacity tolerance on these burets is established by ASTM E-287 and they are calibrated in accordance with ASTM E-542. Tips are carefully drawn from accurate bore tubing to insure proper drainage rates. This buret has colored markings, fine, sharp lines, and large easy-to-read numbers. The stopcock barrel has a smooth micro-finish to assure leak-resistant performance. Each buret is supplied with a dust cover. All sizes are furnished with a 2 mm bore stopcock plug.
Compliance
Meet ASTM™ E 694, E 542, and E 287
Specifications
0.55 in. | |
50 mL | |
Glass | |
75 cm | |
Dust Cover | |
±0.05 mL | |
Class A |
14 cm | |
29.52 in. | |
0.1 mL | |
1/Cs. | |
PTFE | |
Class A Burette | |
ASTM E287, ASTM E542 |