Learn More
Corning™ PYREX™ Class A Buret with Product Standard PTFE Stopcock Plug
Buret has colored markings, fine, sharp lines and large easy-to-read numbers
$485.83 - $681.83
Specifications
Material | Glass |
---|---|
No. per Case | 1/Cs. |
Stopcock Material | PTFE |
Type | Class A Burette |
Class | Class A |
Catalog Number | Mfr. No. | Capacity (Metric) | Graduations | Height (Metric) | Tolerance | Price | Quantity | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | Graduations | Height (Metric) | Tolerance | Price | Quantity | ||
03-701-25A
|
Corning™
210310 |
10 mL | 0.05 mL | 56 cm | ±0.02 mL |
Case for $485.83
|
|
||
03-701-25B
|
Corning™
210325 |
25 mL | 0.1 mL | 56 cm | ±0.03 mL |
Case for $493.23
|
|
||
03-701-25C
|
Corning™
210350 |
50 mL | 0.1 mL | 75 cm | ±0.05 mL |
Case for $525.60
|
|
||
03-701-25D
|
Corning™
2103100 |
100 mL | 0.2 mL | 75.2 cm | ±0.1 mL |
Case for $681.83
|
|
||
Description
Buret has colored markings, fine, sharp lines and large easy-to-read numbers
The capacity tolerance on these burets is established by ASTM E-287 and they are calibrated in accordance with ASTM E-542. Tips are carefully drawn from accurate bore tubing to insure proper drainage rates. This buret has colored markings, fine, sharp lines, and large easy-to-read numbers. The stopcock barrel has a smooth micro-finish to assure leak-resistant performance. Each buret is supplied with a dust cover. All sizes are furnished with a 2 mm bore stopcock plug.
Compliance
Meet ASTM™ E 694, E 542, and E 287
Specifications
Glass | |
PTFE | |
Class A |
1/Cs. | |
Class A Burette | |
ASTM E287, ASTM E542 |