missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Corning™ PYREX™ Class A Buret with Product Standard PTFE Stopcock Plug

Buret has colored markings, fine, sharp lines and large easy-to-read numbers

Supplier:  Corning™ 2103100

 View more versions of this product

Catalog No. 03-701-25D


Explore available promotions

Description

Description

Buret has colored markings, fine, sharp lines and large easy-to-read numbers

The capacity tolerance on these burets is established by ASTM E-287 and they are calibrated in accordance with ASTM E-542. Tips are carefully drawn from accurate bore tubing to insure proper drainage rates. This buret has colored markings, fine, sharp lines, and large easy-to-read numbers. The stopcock barrel has a smooth micro-finish to assure leak-resistant performance. Each buret is supplied with a dust cover. All sizes are furnished with a 2 mm bore stopcock plug.

Compliance

Meet ASTM™ E 694, E 542, and E 287

Specifications

Specifications

0.7 in.
100 mL
Glass
75.2 cm
Dust Cap
±0.1 mL
Class A
18 cm
29.6 in.
0.2 mL
1/Cs.
PTFE
Class A Burette
ASTM E287, ASTM E542
SDS
Documents

Documents

Promotions

Promotions