missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Corning™ PYREX™ 24/29 Standard Taper Stopcock Vacuum-Rated Glass Desiccators, Complete (Bowl and Cover)
Desiccators have a rugged 24/29 standard taper stopcock with a tooled hose connection that serves as the vacuum inlet. It is designed so that its manipulation is not affected by the vacuum.
Supplier: Corning™ 3121150
Alert:
Do not heat or subject to pressure. Rated to 1-atmosphere vacuum.
Includes: Cover, bowl, and stopcock.
Description
Desiccators have a rugged 24/29 standard taper stopcock with a tooled hose connection that serves as the vacuum inlet. It is designed so that its manipulation is not affected by the vacuum.
PYREX™ desiccators have a rugged 24/29 Standard Taper external sleeves with tooled hose connections that serve as the stopcock. It is designed so that its manipulation is not affected by the vacuum. To introduce vacuum into the desiccator, loosen the stopcock to disengage the PTFE plug from contact with the glass. A half turn from this position closes the desiccator. This design eliminates the need for grease. The tubulation O.D. is approximately 12mm. Approximate bowl volume capacity is 2400 mL. For replacement bowl, see No. 3081-150LO; for cover, see No.3121-150CO; for replacement stopcock see 3121-STPK.Warning: Do not heat or subject to pressure. Rated 1- atmosphere vacuum.
Order Info
Replacement bowls and covers available separately. See Corning PYREX Brand Desiccator Replacement Covers and Corning PYREX Brand Desiccator Replacement Bowls. For replacement standard taper stopcock, see Cat. No. 08-624-426.
Specifications
Borosilicate Glass | |
Cover, bowl and stopcock, 24/29 standard taper external sleeves with tooled hose connections | |
Each | |
0.63 gal. | |
23.9 cm | |
3.18 in. | |
0.39 in. | |
14 cm |
Desiccator | |
PTFE | |
Small | |
2.4 L | |
9.4 in. | |
8.1 cm | |
1 cm | |
17.2 cm |